Lay-In Wireway, Type 12, Hinge Cover, 12" x 6" x 48", Steel, Gray
Item #:
18374
Cat #:
F126L48
UPC:
783510187606
Sign In or Register to view pricing and more.
Documents & Guides
Wireway,straight Section, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 12.00x6.00x48.00, Material/finish: Steel/gray
Overview
Wireway,straight Section, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 12.00x6.00x48.00, Material/finish: Steel/gray
Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants. This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling.
Also known as: 783510187606, F126L48
Specifications
Width: | 12 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Length: | 48 in |
Width: | 12 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | IP54, NEMA 12 |
Height: | 6 in |
Length: | 48 in |
Customer Reviews
No reviews for this product
(0)