Lay-In Wireway, Type 12, Hinge Cover, 2-1/2" x 2-1/2" x 24", Steel, Gray
Item #:
9480
Cat #:
F22L24
UPC:
783510180300
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch x 2-1/2 Inch x 2 Foot, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
Overview
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch x 2-1/2 Inch x 2 Foot, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants. This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling.
Also known as: 783510180300, F22L24
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Length: | 24 in |
Material: | Steel |
Width: | 2 1/2 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Length: | 24 in |
Height: | 2 1/2 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)