Wireway, Type 1, Hinged-Cover, 4" x 4" x 12", Steel, Gray, No KOs
Item #:
22586
Cat #:
F44G12
UPC:
783510521707
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x12.00, Material/Finish: Steel/Gray, No Knockouts.
Overview
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x12.00, Material/Finish: Steel/Gray, No Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x12.00, Material/Finish: Steel/Gray, No Knockouts.
Also known as: 783510521707, F44G12, GUTTER, pencil box
Specifications
Length: | 12 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
Length: | 12 in |
Color: | Gray |
Height: | 4 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 4 in |
Material: | Steel |
Customer Reviews
5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 01/06/2012
HOFFMAN RACEWAY F44G12
EXCELLENT PRODUCT NICE FINISH AND FITTMENT