Lay-In Wireway, Type 1, Hinge Cover, 4" x 4" x 96", Steel, Gray

Item #: 4543
Cat #: F44G96
UPC: 783510132859
Sign In or Register to view pricing and more.
Documents & Guides
Ww, Type 1, Straight Section, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: 4.00x4.00x96.00, Material/finish: Steel/gray

Overview

Ww, Type 1, Straight Section, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: 4.00x4.00x96.00, Material/finish: Steel/gray
This wireway provides convenient cable installation and maintenance with its top hinged cover and an opening on one side so wires and cables can be laid in along the entire run without pulling. A variety of lengths and fittings provide increased design flexibility
Also known as: 783510132859, F44G96, Gutter

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 96 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 96 in
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)