Wireway, Type 1, Hinged-Cover, 8" x 8" x 96", Steel, Gray, No KOs
Item #:
5027
Cat #:
F88G96
UPC:
783510132873
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Fitting, Type 1, Hinged Cover, Size/Dims: 8" x 8" x 96", Material/Finish: Steel/Gray.
Overview
Wireway Fitting, Type 1, Hinged Cover, Size/Dims: 8" x 8" x 96", Material/Finish: Steel/Gray.
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.
Also known as: 783510132873, F88G96
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Width: | 8 in |
Length: | 96 in |
Material: | Steel |
Height: | 8 in |
Number of Knockouts: | 0 |
Knockouts: | No |
IP/NEMA Rating: | NEMA 1 |
Width: | 8 in |
Material: | Steel |
Number of Knockouts: | 0 |
Color: | Gray |
Length: | 96 in |
Height: | 8 in |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)