Wireway, Feed-Through, Straight Section, Type 12, 8" x 8" x 48", Gray
Item #:
88957
Cat #:
F88W48
UPC:
783510146504
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Feed-Through, Straight Section, Type 12, Hinged-Cover, 8" x 8" x 48", Steel, Gray
Overview
Wireway, Feed-Through, Straight Section, Type 12, Hinged-Cover, 8" x 8" x 48", Steel, Gray
Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs. Its dust protection features makes it suitable for a broad range of industrial applications. The traditional closed-loop design has an opening on one side for easy access to wires and cables. Sections are available in lengths from 12 inch to 120 inch
Also known as: 783510146504, F88W48
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
Length: | 48 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Width: | 8 in |
Height: | 8 in |
Color: | Gray |
Material: | Steel |
Length: | 48 in |
Customer Reviews
No reviews for this product
(0)