Lay-In Wireway, Type 1, Hinge Cover, 2-1/2" x 2-2/2" x 24", Steel, Gray, KOs
Item #:
482887
Cat #:
HS222
UPC:
786725608607
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Wireway, NEMA Type 1, Hinge Cover, 2-1/2 Inch x 2-2/2 Inch x 2 Foot, Steel, Gray, Knockouts
Overview
Lay-In Wireway, NEMA Type 1, Hinge Cover, 2-1/2 Inch x 2-2/2 Inch x 2 Foot, Steel, Gray, Knockouts
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725608607, HS222
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Length: | 24 in |
Material: | Steel |
Standards: | California Proposition 65 |
Width: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Length: | 24 in |
Standards: | California Proposition 65 |
Height: | 2 1/2 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)