Hinged Cover Wireway
313 Found
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 24", Steel, Gray, No Knockouts.
Item #: 23846
CAT #: F66G24
UPC: 783510523503
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 36", Steel, Gray, No Knockouts.
Item #: 23810
CAT #: F66G36
UPC: 783510523602
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 8" x 8" x 24", Steel, Gray, No KOs
Item #: 21540
CAT #: F88G24
UPC: 783510526108
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 48", Steel, Gray, No Knockouts
Item #: 23789
CAT #: F66G48
UPC: 783510523701
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 4" x 4" x 24", Steel, Gray, No KOs
Item #: 22571
CAT #: F44G24
UPC: 783510521806
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 8" x 8" x 36", Steel, Gray, No KOs
Item #: 21518
CAT #: F88G36
UPC: 783510526207
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 8" x 8" x 48", Steel, Gray, No KOs
Item #: 21499
CAT #: F88G48
UPC: 783510526306
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 72", Steel, Gray, No KOs
Item #: 4586
CAT #: F66G72
UPC: 783510517502
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 4" x 4" x 48", Steel, Gray, No KOs
Item #: 22532
CAT #: F44G48
UPC: 783510522001
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 4" x 4" x 12", Steel, Gray, No KOs
Item #: 22586
CAT #: F44G12
UPC: 783510521707
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 12", Steel, Gray, No Knockouts.
Item #: 23868
CAT #: F66G12
UPC: 783510523404
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 8" x 8" x 72", Steel, Gray, No KOs
Item #: 4567
CAT #: F88G72
UPC: 783510517700
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 4" x 4" x 120", Steel, Gray, No KOs
Item #: 22042
CAT #: F44G120
UPC: 783510522209
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 60", Steel, Gray, No KOs
Item #: 23751
CAT #: F66G60
UPC: 783510523800
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 4" x 4" x 36", Steel, Gray, No KOs
Item #: 22551
CAT #: F44G36
UPC: 783510521905
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 10" x 10" x 48", Steel, Gray, No KOs
Item #: 24117
CAT #: F1010G48
UPC: 783510436100
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 24", Steel, Gray, No Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 24", Material/Finish: Steel/Gray, No Knockouts.
Item #: 23846
CAT #: F66G24
UPC: 783510523503
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 36", Steel, Gray, No Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 36", Material/Finish: Steel/Gray, No Knockouts.
Item #: 23810
CAT #: F66G36
UPC: 783510523602
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 8" x 8" x 24", Steel, Gray, No KOs
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 8.00 x 8.00 x 24.00, Material/Finish: Steel/Gray.
Item #: 21540
CAT #: F88G24
UPC: 783510526108
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 48", Steel, Gray, No Knockouts
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 48", Material/Finish: Steel/Gray. No Knockouts.
Item #: 23789
CAT #: F66G48
UPC: 783510523701
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 4" x 4" x 24", Steel, Gray, No KOs
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x24.00, Material/Finish: Steel/Gray. No Knockouts.
Item #: 22571
CAT #: F44G24
UPC: 783510521806
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 8" x 8" x 36", Steel, Gray, No KOs
Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray, Type 12 Feed-Through Wireway.
Item #: 21518
CAT #: F88G36
UPC: 783510526207
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 8" x 8" x 48", Steel, Gray, No KOs
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 8.00x8.00x48.00, Material/Finish: Steel/Gray. No Knockouts.
Item #: 21499
CAT #: F88G48
UPC: 783510526306
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 72", Steel, Gray, No KOs
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x72.00, Material/Finish: Steel/Gray. No Knockouts.
Item #: 4586
CAT #: F66G72
UPC: 783510517502
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 4" x 4" x 48", Steel, Gray, No KOs
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x48.00, Material/Finish: Steel/Gray. No Knockouts.
Item #: 22532
CAT #: F44G48
UPC: 783510522001
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 4" x 4" x 12", Steel, Gray, No KOs
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x12.00, Material/Finish: Steel/Gray, No Knockouts.
Item #: 22586
CAT #: F44G12
UPC: 783510521707
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 12", Steel, Gray, No Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6" x 6" x 12", Material/Finish: Steel/Gray. No Knockouts.
Item #: 23868
CAT #: F66G12
UPC: 783510523404
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 8" x 8" x 72", Steel, Gray, No KOs
Wireway Hinged, Straight Section, Size/Dims: 8" x 8" x 72", Material/finish: Steel/Gray, For NEMA 1 Lay-In Wireway.
Item #: 4567
CAT #: F88G72
UPC: 783510517700
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 4" x 4" x 120", Steel, Gray, No KOs
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x120.00, Material/Finish: Steel/Gray. No Knockouts.
Item #: 22042
CAT #: F44G120
UPC: 783510522209
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 60", Steel, Gray, No KOs
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x60.00, Material/Finish: Steel/Gray. No Knockouts.
Item #: 23751
CAT #: F66G60
UPC: 783510523800
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 4" x 4" x 36", Steel, Gray, No KOs
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x36.00, Material/Finish: Steel/Gray. No Knockouts.
Item #: 22551
CAT #: F44G36
UPC: 783510521905
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 10" x 10" x 48", Steel, Gray, No KOs
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 10 Inch Width, 10 Inch Depth, 4 Foot Length, NO KNOCKOUTS
Item #: 24117
CAT #: F1010G48
UPC: 783510436100
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.