Wireway, Type 1, Hinged-Cover, 4" x 4" x 24", Steel, Gray, No KOs
Item #:
22571
Cat #:
F44G24
UPC:
783510521806
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x24.00, Material/Finish: Steel/Gray. No Knockouts.
Overview
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x24.00, Material/Finish: Steel/Gray. No Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x24.00, Material/Finish: Steel/Gray. No Knockouts.
Also known as: 783510521806, F44G24, Gutter
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Width: | 4 in |
Height: | 4 in |
Length: | 24 in |
Material: | Steel |
Number of Knockouts: | 0 |
Knockouts: | No |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 4 in |
Length: | 24 in |
Number of Knockouts: | 0 |
Color: | Gray |
Height: | 4 in |
Material: | Steel |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)