Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Galvanized, No KOs
Item #:
396131
Cat #:
2-66SW
UPC:
806101008507
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 2 Foot Length, Steel, Galvanized, NO KNOCKOUTS
Overview
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 2 Foot Length, Steel, Galvanized, NO KNOCKOUTS
Also known as: 806101008507, 2-66SW
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Height: | 6 in |
Length: | 24 in |
Material: | Steel |
Width: | 6 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Material: | Steel |
Color: | Gray |
Length: | 24 in |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)