false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

Scheduled Maintenance – You may experience limited functionality beginning Saturday, July 20th at 10:00 PM EST until Sunday, July 21st at 4:00 AM EST. We appreciate your patience as we work to make our system better for you.

 

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
Total
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

E-Box 4-88SW Wireway, Type 1, Screw Cover, 8" x 8" x 48", Steel, Galvanized, No KOs

Mfr Number: 4-88SW
Rexel Part Number: 361516
UPC: 806101008712

Product Description
Register or Log In with your Rexel Account for price or to order. For assistance, contact us.

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39121108
Color
Metallic
IP/NEMA Rating
1
Knockouts
No
Length
4 ft
Material
Steel
Product Height
8 in
Product Width
8 in
Type
Wireway

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection