text.skipToContent text.skipToNavigation
false (View Ship To locations)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Your ship-to location has been updated

Hoffman F1212T172GV Wireway, Type 1, Screw Cover, 12" x 12" x 72", Steel, Gray, No KOs

UNSPSC:
Mfr Number: F1212T172GV
Rexel Part Number: 116024
UPC: 783510173753
What's your trade slang?

Product Description
My Price
$184.83 / EA
This item requires special handling
Product details
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC 39131710
Color Gray
IP/NEMA Rating 1
Length 6 ft
Material Steel
Product Height 12 in
Product Width 12 in
Type Wireway

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.