4" x 4" x 24" Straight Section Lay-in Type 1 Wireway, Steel, Gray

Item #: 4519
Cat #: F44T124GVPWK
UPC: 783510133016
Sign In or Register to view pricing and more.
Documents & Guides
4" x 4" x 24" Straight Section Lay-in Flat-Cover Type 1 Wireway, Steel, Gray, No Knockouts

Overview

4" x 4" x 24" Straight Section Lay-in Flat-Cover Type 1 Wireway, Steel, Gray, No Knockouts
Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.
Also known as: 783510133016, F44T124GVPWK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 24 in
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)