Wireway, Type 1, Screw Cover, 6" x 6" x 48", Steel, Galvanized, No KOs
Item #:
5207
Cat #:
F66T148GV
UPC:
783510884703
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 4 Foot Length, 16 Gauge Steel, Galvanized, NO KNOCKOUTS
Overview
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 4 Foot Length, 16 Gauge Steel, Galvanized, NO KNOCKOUTS
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications
Also known as: 783510884703, F66T148GV, trough
Specifications
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Length: | 48 in |
Color: | Plain |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Length: | 48 in |
Height: | 6 in |
Width: | 6 in |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)