Type 1 Screw Cover Wireway, 8" x 8" x 48", Steel, Galvanized
Item #:
6846
Cat #:
F88T124GV
UPC:
783510887100
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Lay-In, Type 1, Screw Cover, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 2 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS
Overview
Wireway, Lay-In, Type 1, Screw Cover, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 2 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings
Also known as: 783510887100, F88T124GV
Specifications
IP/NEMA Rating: | NEMA 1 |
Width: | 8 in |
Length: | 24 in |
Material: | Steel |
Height: | 8 in |
Color: | Plain |
Number of Knockouts: |
IP/NEMA Rating: | NEMA 1 |
Length: | 24 in |
Height: | 8 in |
Number of Knockouts: |
Width: | 8 in |
Material: | Steel |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)