Wireway, Type 1, Screw Cover, 8" x 8" x 36", Steel, Galvanized, No KOs
Item #:
87978
Cat #:
F88T136GV
UPC:
783510887209
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 3 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS
Overview
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 3 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS
Also known as: 783510887209, F88T136GV
Specifications
IP/NEMA Rating: | NEMA 1 |
Width: | 8 in |
Length: | 36 in |
Material: | Steel |
Height: | 8 in |
Color: | Plain |
IP/NEMA Rating: | NEMA 1 |
Length: | 36 in |
Height: | 8 in |
Width: | 8 in |
Material: | Steel |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)