Wireway, Type 1, Hinge Cover, 6" x 6" x 48", Steel, Gray, No Knockouts
Item #:
616245
Cat #:
HS664NK
UPC:
786725610259
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Hinge Cover, 6" x 6" x 48", Steel, Gray, No Knockouts
Overview
Wireway, Type 1, Hinge Cover, 6" x 6" x 48", Steel, Gray, No Knockouts
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725610259, HS664NK
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Length: | 48 in |
Standards: | California Proposition 65 |
Number of Knockouts: | 0 |
Knockouts: | No |
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Width: | 6 in |
Standards: | California Proposition 65 |
Knockouts: | No |
Color: | Gray |
Material: | Steel |
Length: | 48 in |
Number of Knockouts: | 0 |
Customer Reviews
No reviews for this product
(0)