Wireway, Type 1, Screw Cover, 10" x 10" x 24", Steel, Gray, No KOs
Item #:
405986
Cat #:
S101024NK
UPC:
786725359752
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 2 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Overview
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 2 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725359752, S101024NK
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Length: | 24 in |
Width: | 10 in |
Material: | Steel |
Height: | 10 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Length: | 24 in |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Gray |
Width: | 10 in |
Height: | 10 in |
Customer Reviews
No reviews for this product
(0)