Wireway, Type 1, Screw Cover, 2-1/2" x 2-1/2" x 12", Steel, Gray, Knockouts
Item #:
771162
Cat #:
S2212
UPC:
786725350100
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 2-1/2 Inch Wide, 2-1/2 Inch Deep, 1 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, Knockouts
Overview
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 2-1/2 Inch Wide, 2-1/2 Inch Deep, 1 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, Knockouts
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725350100, S2212
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
Length: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Standards: | California Proposition 65 |
Width: | 2 1/2 in |
Length: | 12 in |
Color: | Gray |
Standards: | California Proposition 65 |
Height: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)