WIE S2248NK WW,SC,NKO,CS,2.5X2.5X48
Item #:
585927
Cat #:
S2248NK
UPC:
786725350414
Sign In or Register to view pricing and more.
Documents & Guides
WIE S2248NK WW,SC,NKO,CS,2.5X2.5X48
Overview
WIE S2248NK WW,SC,NKO,CS,2.5X2.5X48
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725350414, S2248NK
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
Length: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Standards: | California Proposition 65 |
Width: | 2 1/2 in |
Length: | 12 in |
Color: | Gray |
Standards: | California Proposition 65 |
Height: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)