Wireway, Type 1, Screw Cover, 4" x 4" x 24", Steel, Gray, No KOs

Item #: 441637
Cat #: S4424NK
UPC: 786725352210
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725352210, S4424NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 24 in
Standards: California Proposition 65
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)