Hinge Cover Gutter Type12

Item #: 657966
Cat #: 6696-GSC1-NK
UPC: 784572311800
Sign In or Register to view pricing and more.
Milb 6696-gsc1-nk Hinge Cover

Overview

Milb 6696-gsc1-nk Hinge Cover
Also known as: 784572311800, 6696-GSC1-NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 96 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 96 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)