N1 HINGED COVER WIREWAY NO K.O. POWDER COATED
Item #:
270191
Cat #:
121224GNK
UPC:
761515107003
Sign In or Register to view pricing and more.
Documents & Guides
N1 HINGED COVER WIREWAY NO K.O. POWDER COATED
Overview
N1 HINGED COVER WIREWAY NO K.O. POWDER COATED
Also known as: 761515107003, 121224GNK
Specifications
Height: | 12 in |
Width: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Length: | 24 in |
Material: | Steel |
Height: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Length: | 24 in |
Width: | 12 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)