4IN 4IN X 12IN N3R WW NK 1/2IN KO ON END

Item #: 1278299
Cat #: 3GRT4412WKAK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4IN 4IN X 12IN N3R WW NK 1/2IN KO ON END

Overview

4IN 4IN X 12IN N3R WW NK 1/2IN KO ON END
Also known as: 3GRT4412WKAK

Specifications

Length: 12 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 12 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)