Lay-In Wireway, Type 1, Screw Cover, 4" x 4" x 120", Steel, Galvanized
Item #:
774229
Cat #:
P44120GGFL
UPC:
761515440100
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Wireway, Type 1, Screw Cover, 4" x 4" x 120", Steel, Galvanized
Overview
Lay-In Wireway, Type 1, Screw Cover, 4" x 4" x 120", Steel, Galvanized
Also known as: 761515440100, P44120GGFL
Specifications
Length: | 120 in |
IP/NEMA Rating: | NEMA 1 |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
Color: | Plain |
Length: | 120 in |
Width: | 4 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 1 |
Height: | 4 in |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)