UNT P88120GGFL 8X8X120 N1 WW FL

Item #: 774230
Cat #: P88120GGFL
UPC: 761515440308
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
UNT P88120GGFL 8X8X120 N1 WW FL GALV

Overview

UNT P88120GGFL 8X8X120 N1 WW FL GALV
Also known as: 761515440308, P88120GGFL

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
Length: 120 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)