24.00in Straight Section

Item #: 5234
Cat #: F66T124GV
UPC: 783510884307
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x24.00, Steel

Overview

Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x24.00, Steel
Available in lengths from 12.00 in. (305 mm) to 120.00 in. (3048 mm), with or without knockouts.
Also known as: 783510884307, F66T124GV

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
Color: Plain
Number of Knockouts:
IP/NEMA Rating: NEMA 1
Length: 24 in
Width: 6 in
Number of Knockouts:
Height: 6 in
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)