Wireway
981 Found
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 24", Steel, Gray, No Knockouts.
Item #: 23846
CAT #: F66G24
UPC: 783510523503
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Gray, No KOs
Item #: 20910
CAT #: F66T124GVP
UPC: 783510361495
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 36", Steel, Gray, No Knockouts.
Item #: 23810
CAT #: F66G36
UPC: 783510523602
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 8" x 8" x 24", Steel, Gray, No KOs
Item #: 21540
CAT #: F88G24
UPC: 783510526108
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 48", Steel, Gray, No Knockouts
Item #: 23789
CAT #: F66G48
UPC: 783510523701
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 4" x 4" x 24", Steel, Gray, No KOs
Item #: 22571
CAT #: F44G24
UPC: 783510521806
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover, 6" x 6" x 36", Steel, Gray, No KOs
Item #: 20713
CAT #: F66T136GVP
UPC: 783510361693
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 8" x 8" x 36", Steel, Gray, No KOs
Item #: 21518
CAT #: F88G36
UPC: 783510526207
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 8" x 8" x 48", Steel, Gray, No KOs
Item #: 21499
CAT #: F88G48
UPC: 783510526306
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover, 4" x 4" x 24", Steel, Gray, No KOs
Item #: 16637
CAT #: F44T124GVP
UPC: 783510360092
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover, 12" x 12" x 48", Steel, Gray, No KOs
Item #: 88517
CAT #: F1212G48
UPC: 783510518509
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover, 12" x 12" x 36", Steel, Gray, No KOs
Item #: 4474
CAT #: F1212G36
UPC: 783510518400
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover, 6" x 6" x 48", Steel, Gray, No KOs
Item #: 20647
CAT #: F66T148GVP
UPC: 783510361891
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover
Item #: 20428
CAT #: F88T124GVP
UPC: 783510362690
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover, 8" x 8" x 36", Steel, Gray, No KOs
Item #: 235948
CAT #: F88T136GVP
UPC: 783510362799
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover, 12" x 12" x 24", Steel, Gray, No KOs
Item #: 173589
CAT #: F1212G24
UPC: 783510518301
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 24", Steel, Gray, No Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 24", Material/Finish: Steel/Gray, No Knockouts.
Item #: 23846
CAT #: F66G24
UPC: 783510523503
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Gray, No KOs
Lay-In Type 1 Screw Cover Wireway, Straight Section, 6 Inch Wide, 6 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Item #: 20910
CAT #: F66T124GVP
UPC: 783510361495
Category:
Screw Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 36", Steel, Gray, No Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 36", Material/Finish: Steel/Gray, No Knockouts.
Item #: 23810
CAT #: F66G36
UPC: 783510523602
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 8" x 8" x 24", Steel, Gray, No KOs
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 8.00 x 8.00 x 24.00, Material/Finish: Steel/Gray.
Item #: 21540
CAT #: F88G24
UPC: 783510526108
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 48", Steel, Gray, No Knockouts
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 48", Material/Finish: Steel/Gray. No Knockouts.
Item #: 23789
CAT #: F66G48
UPC: 783510523701
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 4" x 4" x 24", Steel, Gray, No KOs
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x24.00, Material/Finish: Steel/Gray. No Knockouts.
Item #: 22571
CAT #: F44G24
UPC: 783510521806
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover, 6" x 6" x 36", Steel, Gray, No KOs
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 3 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Item #: 20713
CAT #: F66T136GVP
UPC: 783510361693
Category:
Screw Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 8" x 8" x 36", Steel, Gray, No KOs
Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray, Type 12 Feed-Through Wireway.
Item #: 21518
CAT #: F88G36
UPC: 783510526207
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 8" x 8" x 48", Steel, Gray, No KOs
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 8.00x8.00x48.00, Material/Finish: Steel/Gray. No Knockouts.
Item #: 21499
CAT #: F88G48
UPC: 783510526306
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover, 4" x 4" x 24", Steel, Gray, No KOs
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Item #: 16637
CAT #: F44T124GVP
UPC: 783510360092
Category:
Screw Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover, 12" x 12" x 48", Steel, Gray, No KOs
Lay-In Type 2 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts.
Item #: 88517
CAT #: F1212G48
UPC: 783510518509
Category:
Screw Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover, 12" x 12" x 36", Steel, Gray, No KOs
Lay-In Type 2 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 3 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts.
Item #: 4474
CAT #: F1212G36
UPC: 783510518400
Category:
Screw Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover, 6" x 6" x 48", Steel, Gray, No KOs
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 4 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Item #: 20647
CAT #: F66T148GVP
UPC: 783510361891
Category:
Screw Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover
Wireway, Lay-In, Type 1, Screw Cover, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Item #: 20428
CAT #: F88T124GVP
UPC: 783510362690
Category:
Screw Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover, 8" x 8" x 36", Steel, Gray, No KOs
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 3 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Item #: 235948
CAT #: F88T136GVP
UPC: 783510362799
Category:
Screw Cover Wireway
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Screw Cover, 12" x 12" x 24", Steel, Gray, No KOs
Lay-In Type 2 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 2 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS
Item #: 173589
CAT #: F1212G24
UPC: 783510518301
Category:
Screw Cover Wireway
Sign In or Register to view pricing and more.