Wire Duct, Wire Trough, Wireway
3,965 Found
nVent Hoffman
Wireway Closure Plate, 6" x 6", Type 1, Gray, No KOs
Item #: 22447
CAT #: F66GCPNK
UPC: 783510528300
Sign In or Register to view pricing and more.
Panduit
PANDUCT Wiring Duct Cover, 2" x 6', PVC, Gray
Item #: 46350
CAT #: C2LG6
UPC: 074983230808
Sign In or Register to view pricing and more.
Panduit
PANDUCT Wiring Duct Cover, 1" x 6', PVC, Gray
Item #: 55449
CAT #: C1LG6
UPC: 074983230402
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway Closure Plate, 8" x 8"
Item #: 22338
CAT #: F88GCPNK
UPC: 783510528409
Sign In or Register to view pricing and more.
Panduit
Wiring Duct, Narrow Slot, 2" x 4" x 6', PVC, Gray
Item #: 47936
CAT #: F2X4LG6
UPC: 074983375615
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway Closure Plate, 4" x 4", Type 1, Gray, No KOs
Item #: 22476
CAT #: F44GCPNK
UPC: 783510528201
Sign In or Register to view pricing and more.
Panduit
PANDUCT Wiring Duct Cover, 3" x 6', PVC, Gray
Item #: 46235
CAT #: C3LG6
UPC: 074983231201
Sign In or Register to view pricing and more.
Panduit
Wiring Duct, Narrow Slot, 2" x 3" x 6', PVC, Gray
Item #: 48018
CAT #: F2X3LG6
UPC: 074983375578
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway Closure Plate, 12" x 12", Type 1, Gray, No KOs
Item #: 23044
CAT #: F1212GCPNK
UPC: 783510519605
Sign In or Register to view pricing and more.
Panduit
Wiring Duct, Narrow Slot, 1" x 3" x 6', PVC, Gray
Item #: 48380
CAT #: F1X3LG6
UPC: 074983375158
Sign In or Register to view pricing and more.
Panduit
PANDUCT Wiring Duct Cover, 1-1/2" x 6', PVC, Gray
Item #: 55377
CAT #: C1.5LG6
UPC: 074983230600
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 24", Steel, Gray, No Knockouts.
Item #: 23846
CAT #: F66G24
UPC: 783510523503
Sign In or Register to view pricing and more.
Panduit
PANDUCT Wiring Duct Cover, 2" x 6', PVC, Gray, Protective Film
Item #: 52881
CAT #: C2LG6-F
UPC: 074983004690
Sign In or Register to view pricing and more.
Panduit
Wiring Duct, Narrow Slot, 3" x 4" x 6', PVC, Gray
Item #: 54978
CAT #: F3X4LG6
UPC: 074983375813
Sign In or Register to view pricing and more.
Panduit
Wiring Duct, Narrow Slot, 1" x 4" x 6', PVC, Gray
Item #: 48335
CAT #: F1X4LG6
UPC: 074983375196
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 24", Gray, No KOs
Item #: 20484
CAT #: A6624RT
UPC: 783510382704
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway Closure Plate, 6" x 6", Type 1, Gray, No KOs
Wireway Closure Plate without KO, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.
Item #: 22447
CAT #: F66GCPNK
UPC: 783510528300
Category:
Wireway Closure Plates
Sign In or Register to view pricing and more.
Panduit
PANDUCT Wiring Duct Cover, 2" x 6', PVC, Gray
Wiring Duct Cover, for 2" Wide PANDUCT Wiring Duct, Lead-free PVC, Light Gray ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Item #: 46350
CAT #: C2LG6
UPC: 074983230808
Category:
Wire Duct Covers
Sign In or Register to view pricing and more.
Panduit
PANDUCT Wiring Duct Cover, 1" x 6', PVC, Gray
Wiring Duct Cover, for 1.26" Wide PANDUCT Wiring Duct, Lead-free PVC, Light Gray, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Item #: 55449
CAT #: C1LG6
UPC: 074983230402
Category:
Wire Duct Covers
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway Closure Plate, 8" x 8"
Wireway Closure Plate, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray, No Knockout.
Item #: 22338
CAT #: F88GCPNK
UPC: 783510528409
Category:
Wireway Closure Plates
Sign In or Register to view pricing and more.
Panduit
Wiring Duct, Narrow Slot, 2" x 4" x 6', PVC, Gray
Narrow Slot Wire Duct, H x W x L: 4" x 2" x 6', Gray, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Item #: 47936
CAT #: F2X4LG6
UPC: 074983375615
Category:
High Density Wire Duct
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway Closure Plate, 4" x 4", Type 1, Gray, No KOs
Wireway Closure Plate without KO, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.
Item #: 22476
CAT #: F44GCPNK
UPC: 783510528201
Category:
Wireway Closure Plates
Sign In or Register to view pricing and more.
Panduit
PANDUCT Wiring Duct Cover, 3" x 6', PVC, Gray
Wiring Duct Cover, For 3" Wide PANDUCT Wiring Duct, Lead-Free PVC, Light Gray ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Item #: 46235
CAT #: C3LG6
UPC: 074983231201
Category:
Wire Duct Covers
Sign In or Register to view pricing and more.
Panduit
Wiring Duct, Narrow Slot, 2" x 3" x 6', PVC, Gray
Narrow Slot Wire Duct, H x W x L: 3" x 2" x 6', Gray, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Item #: 48018
CAT #: F2X3LG6
UPC: 074983375578
Category:
High Density Wire Duct
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway Closure Plate, 12" x 12", Type 1, Gray, No KOs
Wireway Closure Plate without KO, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.
Item #: 23044
CAT #: F1212GCPNK
UPC: 783510519605
Category:
Wireway Closure Plates
Sign In or Register to view pricing and more.
Panduit
Wiring Duct, Narrow Slot, 1" x 3" x 6', PVC, Gray
Narrow Slot Wire Duct, H x W x L: 3" x 1" x 6', Gray, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Item #: 48380
CAT #: F1X3LG6
UPC: 074983375158
Category:
High Density Wire Duct
Sign In or Register to view pricing and more.
Panduit
PANDUCT Wiring Duct Cover, 1-1/2" x 6', PVC, Gray
Wiring Duct Cover, for 1-1/2" Wide PANDUCT Wiring Duct, Lead-free PVC, Light Gray, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Item #: 55377
CAT #: C1.5LG6
UPC: 074983230600
Category:
Wire Duct Covers
Sign In or Register to view pricing and more.
nVent Hoffman
Wireway, Type 1, Hinged-Cover, 6" x 6" x 24", Steel, Gray, No Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 24", Material/Finish: Steel/Gray, No Knockouts.
Item #: 23846
CAT #: F66G24
UPC: 783510523503
Category:
Hinged Cover Wireway
Sign In or Register to view pricing and more.
Panduit
PANDUCT Wiring Duct Cover, 2" x 6', PVC, Gray, Protective Film
Wiring Duct Cover, Protective Film, for 2" Wide PANDUCT Wiring Duct, Lead-free PVC, Light Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Item #: 52881
CAT #: C2LG6-F
UPC: 074983004690
Category:
Wire Duct Covers
Made in USA
Sign In or Register to view pricing and more.
Panduit
Wiring Duct, Narrow Slot, 3" x 4" x 6', PVC, Gray
Narrow Slot Wire Duct, Width: 3" x Height: 4" x Length: 6', Gray, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Item #: 54978
CAT #: F3X4LG6
UPC: 074983375813
Category:
High Density Wire Duct
Sign In or Register to view pricing and more.
Panduit
Wiring Duct, Narrow Slot, 1" x 4" x 6', PVC, Gray
Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 1 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Item #: 48335
CAT #: F1X4LG6
UPC: 074983375196
Category:
High Density Wire Duct
Sign In or Register to view pricing and more.
nVent Hoffman
Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 24", Gray, No KOs
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inches Width, 6 Inches Depth, 2 Feet Length, No Knockouts
Item #: 20484
CAT #: A6624RT
UPC: 783510382704
Category:
NEMA 3R Wire Trough
Sign In or Register to view pricing and more.