Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Black

Item #: 66344
Cat #: ITCSN-1100-9-BLACK-PACK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", BlackHeat Shrink Cable Sleeve, Heavy-Wall, 2 - 4/0 AWG, 9", Black, 1.10" Expanded I.D., .37" Recovered I.D.

Overview

Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", BlackHeat Shrink Cable Sleeve, Heavy-Wall, 2 - 4/0 AWG, 9", Black, 1.10" Expanded I.D., .37" Recovered I.D.
Also known as: ITCSN-1100-9-BLACK-PACK

Specifications

Volts AC: 1000
Color: Black
Length: 9 in
Allowable Gauge Range: 2 - 4/0
Volts AC: 1000
Length: 9 in
Color: Black
Allowable Gauge Range: 2 - 4/0

Customer Reviews

No reviews for this product
(0)