Cold Shrink QT-III Silicone Rubber Indoor Tubular Termination Kit, 4/0 AWG - 400 MCM (5kV)
Item #:
320996
Cat #:
7622-T-95
UPC:
051128574836
Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink QT-III Silicone Rubber Indoor Tubular Termination Kit, 4/0 AWG - 400 MCM (5kV), 3/0 AWG - 300 MCM (8 kV), .64" - 1.08" Cable Insulation O.D. Range
Overview
Cold Shrink QT-III Silicone Rubber Indoor Tubular Termination Kit, 4/0 AWG - 400 MCM (5kV), 3/0 AWG - 300 MCM (8 kV), .64" - 1.08" Cable Insulation O.D. Range
Each kit contains sufficient quantities of material to make three single-phase terminations. The termination assemblies consist of a tubular insulator, high dielectric constant (Hi-K) stress control tube, conformable Hi-K stress controlling compound, and built-in environmental top seal. The insulator is made of a dark gray silicone rubber with advanced tracking resistant and hydrophobic properties. Note:Lugs need to be ordered separately. Exceptions:For T-150 Kits, 150 kV impulse level meets the impulse requirements for 35 kV class equipment where indoor terminations are used. 7620-T Kits are designed and assembled with stress controlling compound only.
Also known as: 051128574836, 7622-T-95, QT3
Specifications
Color: | Black |
Allowable Gauge Range: | 4/0 - 400 |
Color: | Black |
Allowable Gauge Range: | 4/0 - 400 |
Customer Reviews
No reviews for this product
(0)