Heat Shrink Cabinet Feed-Through Seal, 4.50", Cable Range: .8-1.45"

Item #: 271001
Cat #: CFTS-4-(B5)
UPC: 045686080540
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Cabinet Feed-Through Seal, 4.50 Inch, Cable Range: .80-1.45 Inch, Thermoplastic Adhesive, O-Ring For Water/Air Seal at Cabinet Entry, Protects from Abrasion and Cut-Through, Package of 5 Each

Overview

Heat Shrink Cabinet Feed-Through Seal, 4.50 Inch, Cable Range: .80-1.45 Inch, Thermoplastic Adhesive, O-Ring For Water/Air Seal at Cabinet Entry, Protects from Abrasion and Cut-Through, Package of 5 Each
Also known as: 045686080540, CFTS-4-(B5)

Specifications

Diameter: 1.450 in
Color: Black
Length: 4.500 in
Volts AC: 600
Diameter: 1.450 in
Length: 4.500 in
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)