Medium Voltage Cold Shrink Adapter Kits

13 Found
3M

Cold Shrink, Shield Adapter Kit, O.D. Range: 0.83" - 1.64"

Item #: 144149
CAT #: 8460
UPC: 054007414582
Sign In or Register to view pricing and more.
3M

Cable Accessory Sealing Kit

Item #: 249948
CAT #: 8453
UPC: 054007096764
Sign In or Register to view pricing and more.
3M

Cable Accessory Sealing Kit

Item #: 288615
CAT #: 8452
UPC: 054007083368
Sign In or Register to view pricing and more.
3M

Cold Shrink, Shield Adapter Kit, O.D. Range: 1.27" - 2.17"

Item #: 334835
CAT #: 8461
UPC: 054007414599
Sign In or Register to view pricing and more.
3M

Cable Accessory Sealing Kit

Item #: 249954
CAT #: 8454
UPC: 054007499381
Sign In or Register to view pricing and more.
3M

Cold Shrink, Branch Splice

Item #: 460271
CAT #: QS2001B
UPC: 051128552544
Sign In or Register to view pricing and more.
Thomas & Betts

600A CS EAL JACKET

Item #: 368299
CAT #: 600ECS
UPC: 783786644353
Sign In or Register to view pricing and more.
3M

Cold Shrink, Branch Splice Adapter Kit

Item #: 469907
CAT #: QS2000BA
UPC: 051128552551
Sign In or Register to view pricing and more.
3M

Shield Adapter Kit

Item #: 1069656
CAT #: 8462
UPC: 051128531310
Sign In or Register to view pricing and more.
3M

3M QS2011-3T COLD SHRINK TRI

Item #: 1968517
CAT #: QS2011-3T
UPC: 054007420217
Sign In or Register to view pricing and more.
3M

Shield Adapter Kit

Item #: 279161
CAT #: 8459
UPC: 051128532362
Sign In or Register to view pricing and more.
3M

Cold Shrink Transistion Splice w/Heat Shrink Wrap Sleeve

Item #: 1731849
CAT #: QS2012/13-3T-WS
UPC: 054007046448
Sign In or Register to view pricing and more.
3M

Cold Shrink Transition Splice

Item #: 1995134
CAT #: QS2012-3T
UPC: 054007420224
Sign In or Register to view pricing and more.
3M

Cold Shrink, Shield Adapter Kit, O.D. Range: 0.83" - 1.64"

Cold Shrink, Shield Adapter Kit, O.D. Range: 0.83" - 1.64", Conductor Range: 1/0 AWG - 350 MCM @ 5/8 kV, 2 AWG - 250 MCM @ 15/25/28 kV, 2 AWG - 1/0 AWG @ 35 kV.
Item #: 144149
CAT #: 8460
UPC: 054007414582
Sign In or Register to view pricing and more.
3M

Cable Accessory Sealing Kit

Cable Accessory Sealing Kit, 1.28"-2.67", 1 Cold Shrink Sealing Tube, 4 Mastic Sealing Strips
Item #: 249948
CAT #: 8453
UPC: 054007096764
Sign In or Register to view pricing and more.
3M

Cable Accessory Sealing Kit

Cable Accessory Sealing Kit, 0.95"-1.94", 1 Cold Shrink Sealing Tube, 3 Mastic Sealing Strips
Item #: 288615
CAT #: 8452
UPC: 054007083368
Sign In or Register to view pricing and more.
3M

Cold Shrink, Shield Adapter Kit, O.D. Range: 1.27" - 2.17"

Cold Shrink, Shield Adapter Kit, O.D. Range: 1.27" - 2.17", Conductor Range: 500 MCM - 1000 MCM @ 5/8 kV, 350 MCM - 1000 MCM @ 15 kV, 350 MCM - 750 MCM @ 25/28 kV, 2/0 AWG - 350 MCM @ 35 kV.
Item #: 334835
CAT #: 8461
UPC: 054007414599
Sign In or Register to view pricing and more.
3M

Cable Accessory Sealing Kit

Cable Accessory Sealing Kit, 1.60"-3.50", 1 Cold Shrink Sealing Tube, 6 Mastic Sealing Strips
Item #: 249954
CAT #: 8454
UPC: 054007499381
Sign In or Register to view pricing and more.
3M

Cold Shrink, Branch Splice

Cold Shrink, Branch Splice, O.D. Range: 0.64" - 1.35", Conductor Range: 2 AWG - 500 MCM. Must use QS2000BA When Working with 2 AWG - 250 MCM.
Item #: 460271
CAT #: QS2001B
UPC: 051128552544
Sign In or Register to view pricing and more.
Thomas & Betts

600A CS EAL JACKET

BLK 600ECS 600A CS EAL JACKET
Item #: 368299
CAT #: 600ECS
UPC: 783786644353
Sign In or Register to view pricing and more.
3M

Cold Shrink, Branch Splice Adapter Kit

Cold Shrink, Branch Splice Adapter Kit, Used in Conjunction with the QS2001B when Working with 2 AWG - 250 MCM.
Item #: 469907
CAT #: QS2000BA
UPC: 051128552551
Sign In or Register to view pricing and more.
3M

Shield Adapter Kit

Cold Shrink, Shield Adapter Kit, O.D. Range: 1.70" - 2.60", Conductor Range: 1250 MCM - 1750 MCM @ 15 kV, 1000 MCM - 1500 MCM @ 25/28 kV, 500 MCM - 1000 MCM @ 35 kV.
Item #: 1069656
CAT #: 8462
UPC: 051128531310
Sign In or Register to view pricing and more.
3M

3M QS2011-3T COLD SHRINK TRI

3M QS2011-3T COLD SHRINK TRI
Item #: 1968517
CAT #: QS2011-3T
UPC: 054007420217
Sign In or Register to view pricing and more.
3M

Shield Adapter Kit

Cold Shrink, Shield Adapter Kit, O.D. Range: 0.59" - 1.05", Conductor Range: 8 - 1 AWG @ 5/8 kV.
Item #: 279161
CAT #: 8459
UPC: 051128532362
Sign In or Register to view pricing and more.
3M

Cold Shrink Transistion Splice w/Heat Shrink Wrap Sleeve

3M QS2012/13-3T-WS COLD SHRI
Item #: 1731849
CAT #: QS2012/13-3T-WS
UPC: 054007046448
Sign In or Register to view pricing and more.
3M

Cold Shrink Transition Splice

Cold Shrink Transition Splice
Item #: 1995134
CAT #: QS2012-3T
UPC: 054007420224
Sign In or Register to view pricing and more.
Page 1 of 1
13 Items found