Termination Kit, Cold Shrink, 5 - 8.7 kV, Insulation O.D. 0.830 - 1.530 Inch, Indoor Use Only

Item #: 122874
Cat #: 7624-T-95
UPC: 051128574843
Sign In or Register to view pricing and more.
Documents & Guides
Termination Kit, Cold Shrink, Single Conductor, Rated 5 - 8.7 kV for 350 - 750 MCM Cable, Insulation O.D. 0.830 - 1.530 Inch, Indoor Use Only

Overview

Termination Kit, Cold Shrink, Single Conductor, Rated 5 - 8.7 kV for 350 - 750 MCM Cable, Insulation O.D. 0.830 - 1.530 Inch, Indoor Use Only
3M™ Cold Shrink QT-III Silicone Rubber Termination Kit 7620-T and 7690-T Series contains one-piece, non-skirted, silicone rubber terminations, meets IEEE Standard 48 Class 1 for indoor and weather-protected applications. The kits are designed for terminating solid dielectric shielded power cable rated 5–35 kV, with tape shield, wire shield and UniShield® constructions.
Also known as: 051128574843, 7624-T-95

Specifications

Color: Black
Allowable Gauge Range: 350 - 750
Color: Black
Allowable Gauge Range: 350 - 750

Customer Reviews

No reviews for this product
(0)