500 MCM to 1500 MCM Cold Shrink, Cabinet Mount, 3 Conductor

Item #: 961824
Cat #: 7695-T-150-3-RJS
UPC: 054007047193
Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 1250 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, 250 MCM - 800 MCM @ 25/28 kV, 3/0 AWG - 600 MCM @ 35 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 1250 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, 250 MCM - 800 MCM @ 25/28 kV, 3/0 AWG - 600 MCM @ 35 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.
Also known as: 054007047193, 7695-T-150-3-RJS

Specifications

Color: Black
Allowable Gauge Range: 700 - 1000
Color: Black
Allowable Gauge Range: 700 - 1000

Customer Reviews

No reviews for this product
(0)