![7692-S-4-3G QT-III 3 CONDUCTOR TERMINATI 7692-S-4-3G QT-III 3 CONDUCTOR TERMINATI](https://rexel-cdn.com/products/mmm7692s43g.jpg?i=E09D4BC2-7C9E-4803-9D1C-93579FB1959E&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
3MÖ Cold Shrink QT III 7600 S 3G Series Termination Kit includes a skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Overview
3MÖ Cold Shrink QT III 7600 S 3G Series Termination Kit includes a skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007436836, 7692-S-4-3G
Specifications
Color: | Black |
Allowable Gauge Range: | 2 - 400 |
Color: | Black |
Allowable Gauge Range: | 2 - 400 |
Customer Reviews
No reviews for this product
(0)