Cold Shrink Termination Kit, 900 to 2000 MCM, Black

Item #: 879401
Cat #: 7696-S-4
UPC: 054007422150
Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 1750-2000 MCM @ 5 kV, 1500-2000 MCM @ 8.7 kV, 1250-2000 MCM @ 15 kV, 900-1750 MCM @ 25/28 kV, Cable Diameter Range: 1.53 - 2.32". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 1750-2000 MCM @ 5 kV, 1500-2000 MCM @ 8.7 kV, 1250-2000 MCM @ 15 kV, 900-1750 MCM @ 25/28 kV, Cable Diameter Range: 1.53 - 2.32". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT-III 7620-S, 7680-S & 7690-S Series Termination Kit includes three 1-piece, 3-phase, skirted terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007422150, 7696-S-4

Specifications

Color: Black
Allowable Gauge Range: 1000
Color: Black
Allowable Gauge Range: 1000

Customer Reviews

No reviews for this product
(0)