Heat Shrink End Cap, Heavy Duty, Diameter 1.18 - 2.36"
Item #:
529640
Cat #:
SKE-30/76
UPC:
051138481575
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink End Cap, Heavy Duty, Diameter 1.18 - 2.36 Inch, Black, Flame Retardant Polyolefin
Overview
Heat Shrink End Cap, Heavy Duty, Diameter 1.18 - 2.36 Inch, Black, Flame Retardant Polyolefin
Heat shrinkable end caps are typically used to seal cable ends and provide mechanical and environmental protection.
Also known as: 051138481575, SKE-30/76
Specifications
Material: | Polyolefin |
Color: | Black |
Size: | 1.180 in - 2.360 in |
Material: | Polyolefin |
Size: | 1.180 in - 2.360 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)