End Sealing Cap, Conductor Size: 6 - 3/0 AWG, Length: 2", 1000V

Item #: 678013
Cat #: ESC2A
UPC: 715629468307
Sign In or Register to view pricing and more.
Documents & Guides
End Sealing Cap, Conductor Size: 6 - 3/0 AWG, Length: 2 Inch, Color: Black, For Use With 1-Conductor Low Voltage Power Cable, Package of 50 Each.

Overview

End Sealing Cap, Conductor Size: 6 - 3/0 AWG, Length: 2 Inch, Color: Black, For Use With 1-Conductor Low Voltage Power Cable, Package of 50 Each.
Also known as: 715629468307, ESC2A

Specifications

Length: 2 in
Color: Black
Allowable Gauge Range: 6 - 3/0
Length: 2 in
Allowable Gauge Range: 6 - 3/0
Color: Black

Customer Reviews

No reviews for this product
(0)