Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 12", Black
Item #:
218991
Cat #:
ITCSN-0800-12-BLACK-25-PCS
UPC:
054007088899
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
The 3Mâ„¢ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007088899, ITCSN-0800-12-BLACK-25-PCS
Specifications
Volts AC: | 1000 |
Length: | 12 in |
Color: | Black |
Allowable Gauge Range: | 8 - 1/0 |
Volts AC: | 1000 |
Color: | Black |
Length: | 12 in |
Allowable Gauge Range: | 8 - 1/0 |
Customer Reviews
No reviews for this product
(0)