Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 6", Black
Item #:
370194
Cat #:
ITCSN-1100-6-BLACK-25-PCS
UPC:
054007088943
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications
The 3Mâ„¢ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007088943, ITCSN-1100-6-BLACK-25-PCS
Specifications
Volts AC: | 1000 |
Length: | 6 in |
Color: | Black |
Allowable Gauge Range: | 2 - 4/0 |
Volts AC: | 1000 |
Color: | Black |
Length: | 6 in |
Allowable Gauge Range: | 2 - 4/0 |
Customer Reviews
No reviews for this product
(0)