Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Black, 1 Pack of 3
Item #:
442018
Cat #:
ITCSN-1100-9-BLACK-12-3-PC-PKS
UPC:
051128600795
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 051128600795, ITCSN-1100-9-BLACK-12-3-PC-PKS
Specifications
Material: | Polyolefin |
Volts AC: | 1000 |
Color: | Black |
Length: | 9 in |
Allowable Gauge Range: | 2 - 4/0 |
Material: | Polyolefin |
Color: | Black |
Allowable Gauge Range: | 2 - 4/0 |
Volts AC: | 1000 |
Length: | 9 in |
Customer Reviews
No reviews for this product
(0)