Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 48", Black
Item #:
403883
Cat #:
ITCSN-1500-48-BLACK-20-PCS
UPC:
054007089759
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007089759, ITCSN-1500-48-BLACK-20-PCS
Specifications
Material: | Polyolefin |
Volts AC: | 1000 |
Color: | Black |
Length: | 48 in |
Allowable Gauge Range: | 3/0 - 400 |
Material: | Polyolefin |
Color: | Black |
Allowable Gauge Range: | 3/0 - 400 |
Volts AC: | 1000 |
Length: | 48 in |
Customer Reviews
No reviews for this product
(0)