Heat Shrink, Heavy-Wall, 250 - 750 MCM, 9", Black
Item #:
61618
Cat #:
ITCSN-2000-9-BLACK-10-PCS
UPC:
054007089001
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007089001, ITCSN-2000-9-BLACK-10-PCS
Specifications
Material: | Polyolefin |
Volts AC: | 1000 |
Color: | Black |
Length: | 9 in |
Allowable Gauge Range: | 250 - 750 |
Material: | Polyolefin |
Color: | Black |
Allowable Gauge Range: | 250 - 750 |
Volts AC: | 1000 |
Length: | 9 in |
Customer Reviews
No reviews for this product
(0)