Thermo-Shrink® Hvy-Wl Ht Shnk, 9"L, 12-6AWG, 10/Pk
Item #:
245427
Cat #:
46-344
UPC:
783250463442
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Heat Shrinkable Tubing, Cable Range: 12 - 6 AWG, Length: 9 Inch
Overview
Heat Shrinkable Tubing, Cable Range: 12 - 6 AWG, Length: 9 Inch
TS-46 irradiated cross-linked polyolefin with 3:1 standard shrink ratio Adhesive liner provides complete insulation and protection to electrical splices in above-grade, underground or underwater applications Maximum flame retardancy
Also known as: 783250463442, 46-344
Specifications
Length: | 9 in |
Allowable Gauge Range: | 12 - 6 |
Length: | 9 in |
Allowable Gauge Range: | 12 - 6 |
Customer Reviews
No reviews for this product
(0)