Heat Shrink, Heavy-Wall, 6 - 4/0 AWG, 48", Black

Item #: 433016
Cat #: WCSM-24/6-1200-S
UPC: 04568607031
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, 6 to 4/0 AWG, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range: 0.25 to 0.64 Inch - DISC PER MFR

Overview

Heat Shrink, 6 to 4/0 AWG, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range: 0.25 to 0.64 Inch - DISC PER MFR
Thick-wall, heat-shrinkable tubing for general electrical insulation and sealing purposes. The tubing is weathering and UV-resistant and adhesive coated.
Also known as: 04568607031, WCSM-24/6-1200-S

Specifications

Volts AC: 1000
Color: Black
Length: 48 in
Allowable Gauge Range: 6 - 4/0
Volts AC: 1000
Length: 48 in
Color: Black
Allowable Gauge Range: 6 - 4/0

Customer Reviews

No reviews for this product
(0)