Assorted Colors, 1/4" Diameter, 6" Long
Item #:
66049
Cat #:
FP301-1/4-6-ASSORTED-10-21-PC-PKS
UPC:
051135366219
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: 7-Colors (3 Each), Shrink Ratio: 2:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.125", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: 7-Colors (3 Each), Shrink Ratio: 2:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.125", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
3M™ FP-301 Heat Shrink Tubing Kit is a versatile assortment of thin-wall tubing that balances electrical, physical and chemical properties. This flame-retardant tubing has a 2:1 shrink ratio and provides insulation for 600V-rated applications. The flexible polyolefin construction offers moisture-seal protection, making it ideal for industrial and military applications. 3M™ Heat Shrink Tubing Kit FP-301 includes split-resistant tubings that are used as shrink-fit, electrical insulation over cable splices or terminations. This general-purpose tubing has a high expansion ratio. It is mechanically tough, easily markable and resists cold flow. It is perfect for lightweight wire-harness covering, fire-resistant covering, wire bundling and component packaging. This kit contains assorted tubings that come in a rugged, translucent plastic box. The tubing withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C). UL Listed, SAE-AMS-DTL-23053/5, Class 1, 2, AMS-3636, AMS-3637, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051135366219, FP301-1/4-6-ASSORTED-10-21-PC-PKS
Specifications
Length: | 6 in |
Color: | Assorted |
Diameter: | 1/4 in |
Volts AC: | 600 |
Length: | 6 in |
Diameter: | 1/4 in |
Color: | Assorted |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)