Assorted Colors, Assorted Diameter, 6" Long
Item #:
61811
Cat #:
FP301-3/32-TO-1/2-ASSRTED-5-133-PC-KITS
UPC:
051135376775
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: 7-Colors (Wide Variety), Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Diameters Included: (35) 3/32", (28) 1/8", (21) 3/16", (21) 1/4", (14) 3/8", (14) 1/2".
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: 7-Colors (Wide Variety), Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Diameters Included: (35) 3/32", (28) 1/8", (21) 3/16", (21) 1/4", (14) 3/8", (14) 1/2".
3Mâ„¢ FP-301 Heat Shrink Tubing Kit is a versatile assortment of thin-wall tubing that balances electrical, physical and chemical properties. This flame-retardant tubing has a 2:1 shrink ratio and provides insulation for 600V-rated applications. The flexible polyolefin construction offers moisture-seal protection, making it ideal for industrial and military applications.
Also known as: 051135376775, FP301-3/32-TO-1/2-ASSRTED-5-133-PC-KITS, GREENFIELD
Specifications
Diameter: | 3/32 in |
Length: | 6 in |
Color: | Assorted |
Volts AC: | 600 |
Diameter: | 3/32 in |
Color: | Assorted |
Length: | 6 in |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)