Heat Shrink Tubing Kit, Thin-Wall, 6" Lengths, Assorted Colors

Item #: 64985
Cat #: CHS-KIT
UPC: 786210928357
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Tubing Kit, Thin-Wall, 6 Inch Lengths, Assorted Colors, (6) 3/16 to 1 Inch Pieces, Includes Plastic Storage Case

Overview

Heat Shrink Tubing Kit, Thin-Wall, 6 Inch Lengths, Assorted Colors, (6) 3/16 to 1 Inch Pieces, Includes Plastic Storage Case
To best meet your requirements for thin-wall heat-shrinkable tubing, Thomas & Betts welcomes the opportunity to cut bulk reels of tubing. Minimum order requirement is one standard bulk reel, and multiples thereof. See table for bulk reel length by size
Also known as: 786210928357, CHS-KIT

Specifications

Diameter: 1 in, 3/16 in
Length: 6 in
Color: Assorted
Diameter: 1 in, 3/16 in
Color: Assorted
Length: 6 in

Customer Reviews

No reviews for this product
(0)