Heat Shrink, Medium-Wall, 8 - 3 AWG, 48", Black

Item #: 434730
Cat #: MDT-0800-48-BLACK-20-PCS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Medium Wall, Size: 8 to 3 AWG, 500 Volt, Color: Black, Expanded Insulation Diameter: .80 Inch, Recovered Insulation Diameter: .22 Inch, Tube Length: 4 Foot Piece, Package of 20 EA.

Overview

Heat Shrink, Medium Wall, Size: 8 to 3 AWG, 500 Volt, Color: Black, Expanded Insulation Diameter: .80 Inch, Recovered Insulation Diameter: .22 Inch, Tube Length: 4 Foot Piece, Package of 20 EA.
3M™ Heat Shrink Cable Sleeve MDT is a flexible, medium wall tubing that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio that offers primary electrical insulation for 1 kV rated applications. The flame retardant polyolefin construction features a thermoplastic sealant to provide moisture seal protection.
Also known as: MDT-0800-48-BLACK-20-PCS

Specifications

Color: Black
Length: 48 in
Allowable Gauge Range: 8 - 4
Color: Black
Allowable Gauge Range: 8 - 4
Length: 48 in

Customer Reviews

No reviews for this product
(0)